Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 1/8 in Dia., 7/16 in L, Steel Body
- Zoro #: G203503596
- Mfr #: A064SBL43
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 1/8 in
- Grip Range: 3/16 in
- Rivet Length: 7/16 in
- System of Measurement: Inch
$0.10
Must order in multiples of 100
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064SBL43
- Zoro #G203503596
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Dia. | 1/8 in |
Rivet Length | 7/16 in |
Details
Item | Blind Rivet |
Rivet Head Style | Large Flanged |
Rivet Body Material | Steel |
Mandrel Material | Steel |
Grip Range | 3/16 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064SBL43
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Steel Body A064SSB45S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Steel Body A064SSB42
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., 5/8 in L, Aluminum Body A064AB86
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/4 in L, Steel Body A064SB48
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 5/8 in L, Aluminum Body A064ABL46A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Steel Body A064SSBL44S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., Aluminum Body A0640160020ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Aluminum Body A064AB42A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Aluminum Body A064AB45A
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 0.525 in L, Aluminum Body, 500 PK U34120.012.0046
- GOEBEL Blind Rivet, Domed Head, 1/4 in Dia., Stainless Steel Body, 250 PK IBI-816
- Suburban Bolt And Supply Blind Rivets