Suburban Bolt And Supply

Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body

Hover or click to zoom Tap to zoom
Key Features
  • Item: Blind Rivet
  • Rivet Head Style: Large Flanged
  • Rivet Body Material: Aluminum
  • Mandrel Material: Aluminum
  • Grip Range: 1/4 in
  • System of Measurement: Inch
  • Package Quantity: 1
See full product details
$0.21
Must order in multiples of 100

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A064ABL64A Specifications

  • Item: Blind Rivet
  • Rivet Head Style: Large Flanged
  • Rivet Body Material: Aluminum
  • Mandrel Material: Aluminum
  • Rivet Dia.: 3/16 in
  • Grip Range: 1/4 in
  • Rivet Length: 1/2 in
  • System of Measurement: Inch
  • Package Quantity: 1
  • Country of Origin (subject to change): Unknown

Reviews of Suburban Bolt And Supply #A064ABL64A

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.