Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Aluminum Body
- Zoro #: G903503629
- Mfr #: A064ABL68A
Hover or click to zoom Tap to zoom
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Grip Range: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A064ABL68A Specifications
- Zoro #: G903503629
- Mfr #: A064ABL68A
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Rivet Dia.: 3/16 in
- Grip Range: 1/2 in
- Rivet Length: 3/4 in
- System of Measurement: Inch
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A064ABL68A
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body A064ABL42A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body A064ABL44A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body A064ABL64A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 9/16 in L, Steel Body A064SB45
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body A064AB66
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 7/8 in L, Aluminum Body A064AB410A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/4 in Dia., Aluminum Body A0640160020ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., Aluminum Body A0640120008ADR
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 5/16 in Dia., Steel Body A0640200116FH
- GOEBEL Blind Rivet, Domed Head, 3/16 in Dia., 0.656 in L, 316 Stainless Steel Body JBD-66-CE
- MARSON Rivet, 1/8" Dia., 1/4" L, Steel Body 40102
- Suburban Bolt And Supply Blind Rivets