This Product is Discontinued
Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 3/16 in Dia., 5/8 in L, Steel Body (Discontinued)
- Zoro #: G203503534
- Mfr #: A064SBL66
Hover or click to zoom Tap to zoom
Key Features
- Rivet Head Style: Large Flanged
- Rivet Body Material: Steel
- Mandrel Material: Steel
- Rivet Dia.: 3/16 in
- Grip Range: 3/8 in
- Rivet Length: 5/8 in
- System of Measurement: Inch
This Product is Discontinued
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents