Suburban Bolt And Supply
Blind Rivet, Large Flanged Head, 5/32 in Dia., 3/4 in L, Aluminum Body
- Zoro #: G903503575
- Mfr #: A064ABL52A
Key Features
- Item: Blind Rivet
- Rivet Head Style: Large Flanged
- Rivet Body Material: Aluminum
- Mandrel Material: Aluminum
- Grip Range: 1/2 in
- System of Measurement: Inch
- Package Quantity: 1
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A064ABL52A
- Zoro #G903503575
- Country of OriginUnknown
- Category Blind Rivets
Dimensions
Rivet Length | 3/4 in |
Details
Item | Blind Rivet |
Rivet Head Style | Large Flanged |
Rivet Body Material | Aluminum |
Mandrel Material | Aluminum |
Rivet Dia. | 5/32 in |
Grip Range | 1/2 in |
System of Measurement | Inch |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A064ABL52A
Explore more
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Domed Head, 1/4 in Dia., Steel Body A0640160132RH
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 5/32 in Dia., 3/4 in L, Steel Body A064SSB58S
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Aluminum Body A064ABL42
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 1/2 in L, Aluminum Body A064ABL64A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Large Flanged Head, 3/16 in Dia., 3/4 in L, Steel Body A064SBL68
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 1/2 in L, Steel Body A064SSB64
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 3/16 in Dia., 3/4 in L, Aluminum Body A064AB68CLD
- SUBURBAN BOLT AND SUPPLY Blind Rivet, 1/8 in Dia., 3/8 in L, Aluminum Body A064AB42A
- SUBURBAN BOLT AND SUPPLY Blind Rivet, Flat Head, 3/8 in Dia., Steel Body A0640240024FH
- HUCK FLEX Blind Rivet, 1/4 in Dia., 250 PK BOM-R8-3-MCT
- DISCO All Stl Pop Rivets 1/4" Dia 5/8-3/4" Gri, Domed Head, 1/4 in Dia., 15/16 in L, Steel Body 11102PK
- Suburban Bolt And Supply Blind Rivets