Suburban Bolt And Supply
Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish
Mfr # A2580160100FW
Zoro # G903503841
Sold in multiples of 100 for $60.00
$60.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Finish Plain
- Minimum Thickness 0.043 in
- Maximum Thickness 0.057 in
- Inside Diameter 0.281 in
Explore More Products
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish A0580200116FWZ
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/16" , Steel Zinc Plated Finish A0580120116FWZ
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish A6580040012FW
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel A2580240008
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish A0580320132FWZ
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 5/16" Zinc Plated Finish A0580200100FWZ
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 3/8" , Stainless Steel Plain Finish A2580240132FW
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish A0580320116FWZ
- SUBURBAN BOLT AND SUPPLY Fender Washer, Fits Bolt Size M8 , Steel Zinc Plated Finish A4580080024FWZ
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Polished Finish, 5 PK 33476
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK U55530.025.0250
- Suburban Bolt And Supply Fender Washers