Suburban Bolt And Supply
M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L
- Zoro #: G903459391
- Mfr #: A4450100080
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10-1.25
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$2.39
Must order in multiples of 50
Subtotal: $119.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4450100055
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4450100070
- SUBURBAN BOLT AND SUPPLY M10-1.25 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450100050
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 7-1/2 in L A0440160732
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4470050050
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048U
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0440160100HD
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440060035
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 6-1/2 in L A2440320632
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/2 in L, 25 PK U51050.031.0250
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 2500 PK 609442-2500
- Suburban Bolt And Supply Socket Head Cap Screws