Suburban Bolt And Supply
M10 Socket Head Cap Screw, Blue Steel, 30 mm L
- Zoro #: G103491269
- Mfr #: A4440100030UBD
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.14
Must order in multiples of 50
Subtotal: $57.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440100030UBD Specifications
- Zoro #: G103491269
- Mfr #: A4440100030UBD
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440100030UBD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4470100070
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm L A4470060045U
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440120055
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4440140120
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 9 in L A0440400900
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0490320148
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490120032N
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Blue Steel, 35 mm L A4440140035BN
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450200100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/16 in L, 40 PK 100704JM
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Black Oxide Alloy Steel, 30 mm L, 25 PK 603944-25
- Suburban Bolt And Supply Socket Head Cap Screws