Suburban Bolt And Supply
M10 Socket Head Cap Screw, Blue Steel, 50 mm L
- Zoro #: G403491907
- Mfr #: A4440100050BN
Key Features
- Dia./Thread Size: M10
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.96
Must order in multiples of 50
Subtotal: $48.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0480280100
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450200016LH
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490320040
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440480432K
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000
- SUBURBAN BOLT AND SUPPLY #1-72 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450030024U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065UN
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440030035
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450240100
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 10 PK 426221-10
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0490160040Z
- Suburban Bolt And Supply Socket Head Cap Screws