Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L
- Zoro #: G903464326
- Mfr #: A4440100010
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$0.59
Must order in multiples of 100
Subtotal: $59.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440100012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440100018
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440100035
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470320116
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4440060014
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440400148
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 40 mm L A4440060040HB
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024UN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0440320200N
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in L, 600 PK 932377-600
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 50 mm L, 100 PK 699186-100
- Suburban Bolt And Supply Socket Head Cap Screws