Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L
- Zoro #: G503464313
- Mfr #: A4440100012
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.43
Must order in multiples of 100
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4440100035
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4440100016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440100020
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3 in L A0450120300
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3 in L A0440240300Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0490400100
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440030020
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440060010
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0450120040N
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 25 PK 661552-25
- KERR LAKESIDE 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK 25C62KFC
- Suburban Bolt And Supply Socket Head Cap Screws