Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L
- Zoro #: G803463320
- Mfr #: A4470100014
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 14 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470100014
- Zoro #G803463320
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M10 |
Length | 14 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Package Quantity | 1 |
Thread Style | Fully Threaded |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 7991 |
Reviews of Suburban Bolt And Supply #A4470100014
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4470100020
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470100016
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470100030
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0450120100Z
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470060030
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490050045
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440100100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Blue Steel, 40 mm L A4440200040B
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4470030006
- J.W. WINCO GN606-8X32-.500-A Socket Head Cap Screw 606-8X32-0.500-A
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Black Oxide Alloy Steel, 12 mm L, 2000 PK 196049-2000
- Suburban Bolt And Supply Socket Head Cap Screws