Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 170 mm Length
Mfr # A4440100170
Zoro # G603459332
Sold in multiples of 25 for $316.25
$316.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Screw Length 170 mm
- Drive Type Hex
- Material Alloy Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in Length A0470240216U
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 4 in Length A0440480400K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 14 mm Length A4440050014Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 6 mm Length A4440030006H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length A4490060035
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4440080020
- SUBURBAN BOLT AND SUPPLY 3/4"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length A0450480248H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 45 mm Length A4490080045
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 20 mm Length A4470050020
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 10 PK M07400.140.0050
- ZORO SELECT #6-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK U07410.013.0050
- Suburban Bolt And Supply Socket Head Cap Screws