Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L
- Zoro #: G303464391
- Mfr #: A4440100018
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.43
Must order in multiples of 100
Subtotal: $43.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440100022
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440100012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440100025
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490070116
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470240148
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4470100016
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/16 in L A0470080028
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L A6440240140
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 10 PK 312917-10
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 in L 262754-1
- Suburban Bolt And Supply Socket Head Cap Screws