Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L
- Zoro #: G303459236
- Mfr #: A4440100220
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$24.19
Must order in multiples of 25
Subtotal: $604.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440100140
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440100180
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440100080
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 7 in L A0450320700
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440100116U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0480120048Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L A6440080050
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440320248N
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440160130
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, 18-8 Stainless Steel, 60 mm L, 100 PK 960231-100
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 325 PK B07000.031.0275
- Suburban Bolt And Supply Socket Head Cap Screws