Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 280 mm L
- Zoro #: G403459266
- Mfr #: A4440100280
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$32.45
Must order in multiples of 25
Subtotal: $811.25
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440100065
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440100100
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440100140
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440100040LH
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440100048U
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 11 in L A0440481100U
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440030030
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 12 mm L A4470050012BN
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440320900
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450080132
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 4-3/4 in L 387005-1
- Suburban Bolt And Supply Socket Head Cap Screws