Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L
- Zoro #: G703464656
- Mfr #: A4440100035
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$0.42
Must order in multiples of 100
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440100040
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440100022
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440100018
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 6 in L A0471000600
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440160024K
- SUBURBAN BOLT AND SUPPLY #4-48 Socket Head Cap Screw, Plain Steel, 5/16 in L A0500060020
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0440400100UD
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450200232
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440100048
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440160040Z
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 3/4 in L, 10 PK FB3SCAPS142034P10
- Suburban Bolt And Supply Socket Head Cap Screws