Suburban Bolt And Supply

M10 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M10
  • Length: 70 mm
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: N/A
See full product details
$1.32
Must order in multiples of 50

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Suburban Bolt And Supply #A4440100070 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M10
  • Length: 70 mm
  • Basic Material: Alloy Steel
  • Fastener Finish: Plain
  • Screw Head Type: Cylindrical
  • Drive Type: Hex Socket
  • Drive Size: N/A
  • Package Quantity: 1
  • Min. Tensile Strength: 170,000 psi
  • Fastener Industry Standards: DIN 912
  • System of Measurement: Metric
  • Thread Style: Partially Threaded
  • Screw Style: Socket Head Cap Screw
  • Thread Length: N/A
  • Standards: DIN 912
  • Country of Origin (subject to change): Unknown

Description

Reviews of Suburban Bolt And Supply #A4440100070

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.