Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L
- Zoro #: G603464053
- Mfr #: A4470100070
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$1.04
Must order in multiples of 100
Subtotal: $104.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4470100070
- Zoro #G603464053
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M10 |
Length | 70 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Alloy Steel |
Fastener Finish | Plain |
Screw Head Type | Flat |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | DIN 7991 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 7991 |
Package Quantity | 1 |
Thread Style | Partially Threaded |
Reviews of Suburban Bolt And Supply #A4470100070
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 120 mm L A4470100120
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4470100100
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4470100060
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 12 mm L A4490060012H
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm L A4440300200
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450120116LH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440160216
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/8 in L A2450120108
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 110 mm L A4440120110UB
- ZORO SELECT #8-32 Socket Head Cap Screw, Cadmium Yellow Alloy Steel, 1-1/4 in L, 100 PK MS16997-37
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1 in L A0490400100
- Suburban Bolt And Supply Socket Head Cap Screws