Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Stainless Steel, 50 mm Length
Mfr # A6440100050D
Zoro # G503493344
Sold in multiples of 20 for $67.00
$67.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Screw Length 50 mm
- Drive Type Hex
- Material Stainless Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in Length A0450160032LH
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in Length A0440240400
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 18 mm Length A4440050018
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length A2470120032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 30 mm Length A4490060030
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 16 mm Length A4440040016U
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 35 mm Length A4440200035
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length A6490040025
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 75 mm Length A4470080075
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/16 in Length, 100 PK 339730-100
- ARMOR COAT #10-24 Socket Head Cap Screw, Armor Coat Steel, 1 in Length, 50 PK UST235909
- Suburban Bolt And Supply Socket Head Cap Screws