Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L
- Mfr # A6440100055
- Zoro # G503493269
$2.35
/eaSold in multiples of 25 for $58.75
Subtotal: $58.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M10
- Length 55 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440480116K
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 40 mm L A4440040040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0450120012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470100045
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L A4470080070
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048LH
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4492.50012
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L A4490060016FLZ
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440100055N
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-3/4 in L, 50 PK 607223-50
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, 18-8 Stainless Steel, 130 mm L, 30 PK 439572-30
- Suburban Bolt And Supply Socket Head Cap Screws