Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 30 mm L
- Zoro #: G203491091
- Mfr #: A4440100030HGM
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.50
Must order in multiples of 50
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440100030HGM
- Zoro #G203491091
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M10 |
Length | 30 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A4440100030HGM
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0450400200H
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490080116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6470050035
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470240132H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4490080030
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470080045Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 65 mm L A4440120065KN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440100055#
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440160300FT
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490240116
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L 915528-1
- Suburban Bolt And Supply Socket Head Cap Screws