Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 30 mm L
- Zoro #: G903491261
- Mfr #: A4440100030N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
$0.68
Must order in multiples of 50
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440100030N Specifications
- Zoro #: G903491261
- Mfr #: A4440100030N
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Package Quantity: 1
- Min. Tensile Strength: 170,000 psi
- Fastener Industry Standards: DIN 912
- System of Measurement: Metric
- Thread Length: N/A
- Screw Style: Socket Head Cap Screw
- Standards: DIN 912
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A4440100030N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3 1/4 in L A0440120316
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6490060012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4440100030Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 in L A0440240300
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1 1/4 in L A0440240116U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3 1/2 in L A0440240332H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 50 mm L A4440120050UGM
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3 1/4 in L A2440240316
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 70 mm L A4440050070UN
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2 3/4 in L, 25 PK U51050.031.0275
- NEWPORT FASTENERS M16-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 85 mm L, 25 PK 466666-25
- Suburban Bolt And Supply Socket Head Cap Screws