Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 35 mm L
- Zoro #: G203491824
- Mfr #: A4440100035U
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 35 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.58
Must order in multiples of 50
Subtotal: $29.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440100035U Specifications
- Zoro #: G203491824
- Mfr #: A4440100035U
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 35 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440100035U
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440160040Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490320116
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116LH
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440060116
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 10 mm L A4440080010H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 180 mm L A4440240180U
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 50 mm L A4440240050KB
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 80 mm L A4440240080B
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450160056N
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Zinc Plated Alloy Steel, 55 mm L, 50 PK 387484-50
- NEWPORT FASTENERS 3/4"-10 Socket Head Cap Screw, Black Oxide Alloy Steel, 25 PK 410083-25
- Suburban Bolt And Supply Socket Head Cap Screws