Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 60 mm L
- Zoro #: G803492078
- Mfr #: A4440100060N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 60 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.98
Must order in multiples of 50
Subtotal: $49.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440100060N Specifications
- Zoro #: G803492078
- Mfr #: A4440100060N
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 60 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Fastener Industry Standards: DIN 912
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440100060N
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 260 mm L A4440080260
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232
- SUBURBAN BOLT AND SUPPLY M14-1.50 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4450140060
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 20 mm L A4440080020U
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450120132K
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 40 mm L A4440120040K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440320900
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Blue Steel, 50 mm L A4440240050B
- NEWPORT FASTENERS #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 5000 PK 628906-5000
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L, 650 PK L51030.080.0040
- Suburban Bolt And Supply Socket Head Cap Screws