Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 65 mm L
- Mfr # A4440100065H
- Zoro # G403492171
$2.39
/eaSold in multiples of 20 for $47.80
Subtotal: $47.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M10
- Length 65 mm
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 45 mm L A4440100045K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440050025Z
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0450240148
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 5 in L A0450400500
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440080040
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450240100
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440080055
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0490080032
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1/2 in L, 10 PK FB3SCAPS142012P10
- BLUE DEVIL MADE IN USA 7/16"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 50 PK 4432CSP
- Suburban Bolt And Supply Socket Head Cap Screws