Suburban Bolt And Supply
M10 Socket Head Cap Screw, Plain Steel, 70 mm L
- Zoro #: G603492278
- Mfr #: A4440100070K
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M10
- Length: 70 mm
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$1.59
Must order in multiples of 50
Subtotal: $79.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440400532K
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0470400332
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0470240116
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440120048Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-3/4 in L A0440240148Z
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440040048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490200040NP
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440080100
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0441000232N
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 50 PK M51060.040.0025
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 5/16 in L, 100 PK U07041.019.0031
- Suburban Bolt And Supply Socket Head Cap Screws