Suburban Bolt And Supply
M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L
- Mfr # A4470100020Z
- Zoro # G903463855
$0.69
/eaSold in multiples of 100 for $69.00
Subtotal: $69.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Alloy Steel
- Fastener Finish Zinc Plated
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 120,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 10 mm L A4470050010Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 16 mm L A4470100016Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4470100040Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 16 in L A0440321600
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440040020LH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/4 in L A0500200016
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490120056
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4470030030Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2 in L A0440400200N
- NEWPORT FASTENERS 1"-8 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 10 PK 531085-10
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500080032
- Suburban Bolt And Supply Socket Head Cap Screws