Suburban Bolt And Supply
M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L
- Zoro #: G303464681
- Mfr #: A4440100030Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
$1.04
Must order in multiples of 100
Subtotal: $104.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440100030Z Specifications
- Zoro #: G303464681
- Mfr #: A4440100030Z
- Item: Socket Head Cap Screw
- Dia./Thread Size: M10
- Length: 30 mm
- Basic Material: Alloy Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Thread Style: Fully Threaded
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440100030Z
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 40 mm L A4440100040Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L A4440100020Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Alloy Steel, 25 mm L A4440100025Z
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500240032
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500200048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0440160500U
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440320100
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 8 in L A2440320800
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2450200200
- BLUE DEVIL MADE IN USA #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L, 100 PK 1104CSSS
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L, 50 PK M51050.060.0050
- Suburban Bolt And Supply Socket Head Cap Screws