Suburban Bolt And Supply
M10 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L
- Zoro #: G503492583
- Mfr #: A4490100020FLZ
Key Features
- Dia./Thread Size: M10
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button Flanged
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$1.69
Must order in multiples of 20
Subtotal: $33.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500320048
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0441000332
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440200248K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440320116H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440160048LH
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 55 mm L A4440120055K
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440240040
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6 in L A0440480600N
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 45 mm L A4440060045KN
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 7/8 in L, 100 PK 258180-100
- NEWPORT FASTENERS #4-40 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/2 in L, 100 PK 407077-100
- Suburban Bolt And Supply Socket Head Cap Screws