Suburban Bolt And Supply
M10 X 16 SOCKET SET SCREW DOG POINT
- Zoro #: G603459936
- Mfr #: A4510100016D
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Metric
- Thread Size: M10
- Material: Coarse Alloy
- Finish: Plain
- Drive Type: Socket
- Point Type: Dog
$0.41
Must order in multiples of 100
Subtotal: $41.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 X 25 SOCKET SET SCREW DOG POINT A4510100025D
- SUBURBAN BOLT AND SUPPLY M10 X 35 SOCKET SET SCREW DOG POINT A4510100035D
- SUBURBAN BOLT AND SUPPLY M10 X 10 SOCKET SET SCREW DOG POINT A4510100010D
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/2 SOCKET SET OVAL A0510400132V
- SUBURBAN BOLT AND SUPPLY 7/8-14 X 1-3/4 SOCKET SET 1/2 DOG A0520560148D
- SUBURBAN BOLT AND SUPPLY 1-1/4-12 X 8 SOCKET SET 1/2 DOG A0521160800D
- SUBURBAN BOLT AND SUPPLY 4-48 X 3/16 SOCKET SET SCREW A0520060012
- SUBURBAN BOLT AND SUPPLY M3 X 8 SOCKET SET SCREW A4510030008
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3/8 SOCKET SET SCREW A0520160024
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M12-1.75x12mm, Alloy Steel Metric Class 14.9 - 45H, 100PK 676943-100
- SUBURBAN BOLT AND SUPPLY M5 X 30 SOCKET SET SCREW A4510050030
- Suburban Bolt And Supply Set Screws