Suburban Bolt And Supply
M10 X 35 SOCKET SET SCREW DOG POINT
- Mfr # A4510100035D
- Zoro # G603460239
$1.19
/eaSold in multiples of 100 for $119.00
Subtotal: $119.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Material Coarse Alloy
- Finish Plain
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 X 20 SOCKET SET SCREW DOG POINT A4510100020D
- SUBURBAN BOLT AND SUPPLY M10 X 25 SOCKET SET SCREW DOG POINT A4510100025D
- SUBURBAN BOLT AND SUPPLY M10 X 10 SOCKET SET SCREW DOG POINT A4510100010D
- SUBURBAN BOLT AND SUPPLY 10-32 X 1-1/4 SOCKET SET SCREW OVAL POINT A0520120116V
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOCKET SET SCREW ZINC A0510200100Z
- SUBURBAN BOLT AND SUPPLY M12 X 35 SOCKET SET SCREW A4510120035
- SUBURBAN BOLT AND SUPPLY M5 X 12 SOC SET STST A6510050012
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/16 SOCKET SET SCREW A0510080012
- SUBURBAN BOLT AND SUPPLY M4 X 5 SOC SET STST A6510040005
- NEWPORT FASTENERS Square Head Set Screw, Flat Point, 3/4-10x4", Alloy Steel Case Hardened, Full Thread, 100PK 826924-100
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-32 x 1/4", Alloy Steel, Black Oxide, Hex Socket , 100PK 576321-100
- Suburban Bolt And Supply Set Screws