Suburban Bolt And Supply

M10 X 50 SOC SET DOG PT

Hover or click to zoom Tap to zoom
Key Features
  • Item: Set Screw
  • System of Measurement: Metric
  • Thread Size: M10
  • Drive Type: Socket
  • Package Quantity: 1
  • Point Type: Dog
See full product details
$3.26
Must order in multiples of 20
Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Specifications

Dimensions

Thread Size M10
Overall Length 50 mm

Details

Item Set Screw
System of Measurement Metric
Drive Type Socket
Package Quantity 1
Point Type Dog

Reviews of Suburban Bolt And Supply #A4510100050D