Suburban Bolt And Supply
M10 X 60 SQ HD SET SCREW
- Zoro #: G903496068
- Mfr #: A4080100060
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Metric
- Thread Size: M10
- Drive Type: Square
- Package Quantity: 1
- Head Type: Square
$5.44
Must order in multiples of 20
Subtotal: $108.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4080100060
- Zoro #G903496068
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | M10 |
Overall Length | 60 mm |
Details
Item | Set Screw |
System of Measurement | Metric |
Drive Type | Square |
Package Quantity | 1 |
Head Type | Square |
Reviews of Suburban Bolt And Supply #A4080100060
Explore more
- SUBURBAN BOLT AND SUPPLY M6 X 20 SOCKET SET SCREW DOG POINT A4510060020D
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 3/8 SOCKET SET CONE NYLOK A0510200024CN
- SUBURBAN BOLT AND SUPPLY 1-8 X 7/8 SOCKET SET FLAT A0511000056F
- SUBURBAN BOLT AND SUPPLY M8 X 45 SOC SET CONE PT A4510080045C
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 3 SOCKET SET A0520160300
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1/2 SOCKET SET SCREW CONE POINT A0510160032C
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1/4 SOCKET SET SCREW A0510160016
- SUBURBAN BOLT AND SUPPLY M3 X 12 SOCKET SET SCREW A4510030012
- SUBURBAN BOLT AND SUPPLY M6 X 12 SOCKET SET SCREW A4510060012
- ZORO SELECT Set Screw, Flat, 8mm L, Zinc Plated, PK5900 L07860.080.0008
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2 SOCKET SET KNURLED A0510160200K
- Suburban Bolt And Supply Set Screws