Suburban Bolt And Supply
M10 X 70 SOCKET SET SCREW
- Mfr # A4510100070
- Zoro # G603460512
$3.39
/eaSold in multiples of 50 for $169.50
Subtotal: $169.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M10
- Material Steel
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 X 80 SOCKET SET SCREW A4510100080
- SUBURBAN BOLT AND SUPPLY M10 X 30 SOCKET SET SCREW A4510100030
- SUBURBAN BOLT AND SUPPLY M10 X 10 SOCKET SET SCREW A4510100010
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/8 SOCKET SET SCREW CONE POINT A0510160024C
- SUBURBAN BOLT AND SUPPLY 1-1/4-7 X 8 SQ HD SET 1/2 DOG A0081160800D
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/4 SQ HD SET FULL DOG A0080400116FD
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET SCREW A0520120020
- SUBURBAN BOLT AND SUPPLY 5-40 X 1/4 SOCKET SET SCREW A0510070016
- SUBURBAN BOLT AND SUPPLY M12 X 20 SOC SET STST A6510120020
- SUBURBAN BOLT AND SUPPLY M24 X 50 SOC SET A4510240050
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 1/4-28 x 7/16", Alloy Steel, Black Oxide, Hex Socket , 5000PK 365268-5000
- Suburban Bolt And Supply Set Screws