Suburban Bolt And Supply
M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L
- Mfr # A4450120020
- Zoro # G803459217
$1.59
/eaMust order in multiples of 50
Subtotal: $79.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12-1.25
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4450120035
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4450120050
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450120025
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 160 mm L A4440120160H
- SUBURBAN BOLT AND SUPPLY M22 Socket Head Cap Screw, Plain Alloy Steel, 230 mm L A4440220230
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450200032U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 11/16 in L A2440060044
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 25 mm L A4440040025KN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 20 mm L A4440060020LHZ
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 644435-100
- SUBURBAN BOLT AND SUPPLY M16-1.50 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4450160045
- Suburban Bolt And Supply Socket Head Cap Screws