Suburban Bolt And Supply
M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L
- Zoro #: G703459584
- Mfr #: A4450120050
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12-1.25
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$2.35
Must order in multiples of 50
Subtotal: $117.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4450120030
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4450120025
- SUBURBAN BOLT AND SUPPLY M12-1.25 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4450120020
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440100180
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500160032
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm L A4440300200H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 20 mm L A4440050020N
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440120116N
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440160040UD
- AMPG 1/4"-20 Socket Head Cap Screw, Plain Monel, 3/4 in L ZS71014C12
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 5/8 in L, 100 PK U55050.016.0062
- Suburban Bolt And Supply Socket Head Cap Screws