Suburban Bolt And Supply
M12 Socket Head Cap Screw, Blue Steel, 25 mm L
- Zoro #: G103493560
- Mfr #: A4440120025HBD
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.84
Must order in multiples of 20
Subtotal: $36.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4440120025HBD Specifications
- Zoro #: G103493560
- Mfr #: A4440120025HBD
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Fastener Industry Standards: DIN 912
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4440120025HBD
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5/8 in L A0490320040
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450400116H
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450080016
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440020016
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440320148H
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3 in L A0470280300
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440240316UN
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440160030
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440060090
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, 18-8 Stainless Steel, 50 PK 330717-50
- MIDWEST FASTENER M8-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm L, 8 PK 78602
- Suburban Bolt And Supply Socket Head Cap Screws