Suburban Bolt And Supply
M12 Socket Head Cap Screw, Blue Steel, 25 mm L
- Zoro #: G803492795
- Mfr #: A4490120025UB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 25 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 140,000 psi
$1.92
Must order in multiples of 20
Subtotal: $38.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 180 mm L A4440120180H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 75 mm L A4440120075U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 18 mm L A4440050018
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 80 mm L A4440240080K
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440160100
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0450160032N
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0441000432NP
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440240048LHN
- BLUE DEVIL MADE IN USA #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 100 PK 1036CSP
- ZORO SELECT #4-40 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in L, 5 PK 1GA90
- Suburban Bolt And Supply Socket Head Cap Screws