Suburban Bolt And Supply
M12 Socket Head Cap Screw, Blue Steel, 35 mm L
- Zoro #: G403493970
- Mfr #: A4440120035UB
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 35 mm
- Basic Material: Steel
- Fastener Finish: Blue
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$1.57
Must order in multiples of 20
Subtotal: $31.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A4440120035UB
- Zoro #G403493970
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M12 |
Length | 35 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Blue |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A4440120035UB
Explore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2470320500
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 190 mm L A4440160190
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440040030
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2500120100
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032LHH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 220 mm L A4440100220
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440200132N
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 120 mm L A6440120120
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 50 mm L A4440100050BN
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440040024
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Chrome Plated Steel, 3 in L, 4 PK 79947
- Suburban Bolt And Supply Socket Head Cap Screws