Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L
- Zoro #: G703460702
- Mfr #: A4440120170
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$29.69
Must order in multiples of 10
Subtotal: $296.90
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 75 mm L A4440120075
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440120150
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440120055
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440080030LH
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0451000200
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480120040H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2450320132
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Blue Steel, 35 mm L A4490080035HB
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 11/16 in L A2440060044
- NEWPORT FASTENERS 1-3/8"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L 734425-1
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 100 PK 959033-100
- Suburban Bolt And Supply Socket Head Cap Screws