Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L
- Zoro #: G903461738
- Mfr #: A4490120030
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 140,000 psi
- Standards: ISO 7380
- System of Measurement: Metric
$0.85
Must order in multiples of 100
Subtotal: $85.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4490120050
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490120045
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4490120016
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4440140045
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 45 mm L A4470080045Z
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 150 mm L A4440050150
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450200100
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440240232N
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L A2440240148
- BRIGHTON-BEST #8-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L 11081
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in L, 100 PK U51030.013.0050
- Suburban Bolt And Supply Socket Head Cap Screws