Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L
- Zoro #: G003464240
- Mfr #: A4470120035
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
$0.78
Must order in multiples of 100
Subtotal: $78.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A4470120035 Specifications
- Zoro #: G003464240
- Mfr #: A4470120035
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 35 mm
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: DIN 7991
- System of Measurement: Metric
- Thread Style: Fully Threaded
- Fastener Industry Standards: DIN 7991
- Screw Style: Socket Head Cap Screw
- Package Quantity: 1
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A4470120035
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4470120030
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4470120055
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4470120045
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4472.50008
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 12 in L A0440481200
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500100032
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440400316
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440240116LHUN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 20 mm L A4440100020HBD
- BLUE DEVIL MADE IN USA #10-24 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1/4 in L, 100 PK 1004CS
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500160032
- Suburban Bolt And Supply Socket Head Cap Screws