Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Alloy Steel, 70 mm L
- Mfr # A4440120070
- Zoro # G803460077
$4.69
/eaSold in multiples of 25 for $117.25
Subtotal: $117.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Basic Material Alloy Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440120110
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 180 mm L A4440120180
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440120240
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 130 mm L A4440300130
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440160432
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4490060080
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500200048N
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 130 mm L A6440160130
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440100100
- ZORO SELECT #2-56 Socket Head Cap Screw, Black Oxide Steel, 1/2 in L, 100 PK U07150.008.0050
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 110 mm L, 75 PK L07000.120.0110
- Suburban Bolt And Supply Socket Head Cap Screws