Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L
- Zoro #: G603460420
- Mfr #: A4440120080
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: M12
- Basic Material: Alloy Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: DIN 912
- System of Measurement: Metric
$4.75
Must order in multiples of 25
Subtotal: $118.75
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 85 mm L A4440120085
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 130 mm L A4440120130
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440120160
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490080048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470200148H
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 1 in L A0480080100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200HN
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 50 mm L A4440100050BN
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500160040N
- ZORO SELECT #1-72 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U07040.007.0062
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L 692777-1
- Suburban Bolt And Supply Socket Head Cap Screws