Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 120 mm L
- Zoro #: G303494039
- Mfr #: A6440120120
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M12
- Length: 120 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$4.75
Must order in multiples of 10
Subtotal: $47.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A6440120120
- Zoro #G303494039
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | M12 |
Length | 120 mm |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | DIN 912 |
System of Measurement | Metric |
Screw Style | Socket Head Cap Screw |
Package Quantity | 1 |
Fastener Industry Standards | DIN 912 |
Reviews of Suburban Bolt And Supply #A6440120120
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 6 mm L A4470030006U
- SUBURBAN BOLT AND SUPPLY #0-80 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440020012
- SUBURBAN BOLT AND SUPPLY 1-1/8"-12 Socket Head Cap Screw, Plain Steel, 5 in L A0451080500
- SUBURBAN BOLT AND SUPPLY 1-1/2"-6 Socket Head Cap Screw, Plain Steel, 8 in L A0441320800
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0450400632-1936
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 6 in L A0440200600
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 150 mm L A4440120150UB
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 40 mm L A6440100040
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2500120100TP
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Anodized PEEK, 20 mm L, 10 PK PKM12175-20SHC-01
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in L, 100 PK U55041.019.0100
- Suburban Bolt And Supply Socket Head Cap Screws