Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L
- Mfr # A6440120160
- Zoro # G503493955
$19.85
/eaSold in multiples of 5 for $99.25
Subtotal: $99.25
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 160 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 150 mm L A4440200150U
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450160048
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440280048-1936
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 30 mm L A4490050030H
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0441160248
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 80 mm L A4440060080K
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4492.50008
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440030012
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490100048
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L, 100 PK M3025CSP
- ZORO SELECT #10-32 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L, 100 PK U07567.019.0125
- Suburban Bolt And Supply Socket Head Cap Screws