Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L
- Mfr # A6440120030
- Zoro # G603493114
$2.15
/eaSold in multiples of 25 for $53.75
Subtotal: $53.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 30 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Zinc Plated Alloy Steel, 35 mm L A4440040035Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L A0490100024Z
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L A6440100020LH
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450200048
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440050025
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 22 mm L A4440100022
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450240100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440200048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200UD
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Zinc Plated Steel, 35 mm L A44401200358.8Z
- NEWPORT FASTENERS 5/16"-24 Socket Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 100 PK 202715-100
- Suburban Bolt And Supply Socket Head Cap Screws