Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 50 mm L
- Mfr # A6440120050N
- Zoro # G203493842
$8.15
/eaMust order in multiples of 25
Subtotal: $203.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 50 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4470020012
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440050140
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 10 in L A0440481000
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 100 mm L A4440080100
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 11 in L A0441161100
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490060010
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440160148FT
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2450120116
- NEWPORT FASTENERS 1-1/4"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 8 in L 398175-1
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 1500 PK 953130-1500
- Suburban Bolt And Supply Socket Head Cap Screws