Suburban Bolt And Supply
M12 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L
- Mfr # A6440120080
- Zoro # G803493884
$4.15
/eaSold in multiples of 25 for $103.75
Subtotal: $103.75
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size M12
- Length 80 mm
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 5-3/4 in L A0440240548
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0440100124
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4490100060
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 120 mm L A4440080120H
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/8 in L A0480120124
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 16 mm L A4470030016H
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2450160032
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 35 mm L A4440200035D
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440480332N
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 1 in L, 10 PK U07040.050.0100
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 696361-100
- Suburban Bolt And Supply Socket Head Cap Screws